Shop DEWALT

DEWALT 20V Grinder BONUS BATTERY

  • Mfr # DCG410B/DCB2108
  • Zoro # G315798606

product price: 
$
710.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tool Series
20V MAX*
Maximum Speed
9,000 RPM
Handle Style
Barrel Grip
Voltage
20V DC
Includes
Outer Flange, Inner Flange, Side Handle, Wrench
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCG410B/DCB2108
Zoro #
G315798606
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 1/2 in
Wheel Diameter
5 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in
Fits Chest Size
Equipped with the Anti Rotation System that Senses the Rotational Motion of the Tool and Shuts it Down if the Motion is Excessive, Powerful Performance, Simplify Asset Management, Wireless Tool Control System

Details

Item
Angle Grinder Kit
Tool Series
20V MAX*
Maximum Speed
9,000 RPM
Handle Style
Barrel Grip
Voltage
20V DC
Includes
Outer Flange, Inner Flange, Side Handle, Wrench
Application
General Grinding and Polishing
Brushless Motor
Yes
Number of Batteries Included
1
Battery Series
20V MAX*
Battery Capacity
8.0 Ah
For Wheel Type
Type 27
Features
Equipped with the Anti Rotation System that Senses the Rotational Motion of the Tool and Shuts it Down if the Motion is Excessive, Powerful Performance, Simplify Asset Management, Wireless Tool Control System
Minimum Speed
9,000 RPM
Head Type
Standard Head
Switch Type
Paddle
Battery Manufacturer Part Number
DCB2108
Power Source
Cordless
Safety Features
Anti-Rotation System
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Angle Grinder Kit, Head Type Standard Head, Voltage 20V DC, Wheel Diameter 5 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity 8.0 Ah, Safety Features Anti-Rotation System, Switch Type Paddle, Switch Location Bottom, Minimum Speed 9,000 RPM, Tether Style Not Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.