Zoro Homepage

DEWALT 20V MAX ATOMIC IMPACT DRIVER 2AH

  • Mfr # DCF809D1/DCF809B

  • Zoro # G814603821


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Max. Torque
1,700 in-lb
Battery Capacity
(1) 2.0 Ah
Includes
(2) DCF809 20V MAX Brushless Compact 1/4 in Impact Driver, Belt Clip, DCB107 Charger, DCB203 20V MAX 2.0 Ah Battery, Tool Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF809D1/DCF809B
Zoro #
G814603821
UPC #
-
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Overall Length
5 in

Details

Voltage
20 V DC
Max. Torque
1,700 in-lb
Battery Capacity
(1) 2.0 Ah
Includes
(2) DCF809 20V MAX Brushless Compact 1/4 in Impact Driver, Belt Clip, DCB107 Charger, DCB203 20V MAX 2.0 Ah Battery, Tool Bag
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,200 ipm
Free Speed
2,800 RPM
Brushless Motor
Yes
Battery Series
20V MAX*
Wireless Tool Tracking
No
Battery Model No.
DCB203
Impact Rated
Impact Rated
Drive Configuration
Straight
Features
Only 5.1 in. in length to fit in tight spaces, Variable Speed trigger
Built-In Light
Yes
Charger Model
DCB107
Case Included
Yes
Handle Type
Pistol Grip
Tool Weight
2 lb
Charger Included
Yes
Cordless Tool Kit Contents
(1) Battery, (1) Charger, (2) Bare Tools
Series
20V MAX*
No Load Speed
2,800 RPM
Torque - Maximum
1,700 in-lb
Tool Series
20V MAX*
Battery Manufacturing Model Number
DCB203
Motor Type
Brushless
Charger Manufacturing Model Number
DCB107

Description

Impact Driver Kit, Voltage 20 V DC, Max. Torque 1,700 in-lb, Series 20V MAX*, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, Features Only 5.1 in. in length to fit in tight spaces, Variable Speed trigger, Tool Weight 2 lb, Includes (2) DCF809 20V MAX Brushless Compact 1/4 in Impact Driver, Belt Clip, DCB107 Charger, DCB203 20V MAX 2.0 Ah Battery, Tool Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.