Shop DEWALT
See all product information
Create Account
DEWALT 20V Multi-Tool/Bonus Battery
- Mfr # DCS359B/DCB2108
- Zoro # G424934254
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Accessory Free Tool Change
Yes
Voltage
20V DC
Fits Accessory Brand
DEWALT(R)
Power Source
Cordless
Maximum Oscillations per Minute
20,000 OPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS359B/DCB2108
- Zoro #
- G424934254
- UPC #
- -
- Country of Origin
- China
- Item
- Oscillating Multi-Tool Kit
- Accessory Free Tool Change
- Yes
- Voltage
- 20V DC
- Fits Accessory Brand
- DEWALT(R)
- Power Source
- Cordless
- Maximum Oscillations per Minute
- 20,000 OPM
- Battery Series
- 20V MAX*
- Includes Battery
- Battery Included
- Battery Brand
- DEWALT
- Battery Capacity
- 8.0 AH
- Minimum Oscillations per Minute
- 0 OPM
- Tool Weight
- 3.3 lb
- Housing Material
- Plastic
- Oscillation Angle
- 4.2 Degrees
- Battery Platform
- 20V MAX*
- Number of Batteries Included
- 1
- Tool Series
- 20V MAX*
- Number of Chargers Included
- 0
- 7 Combo Product Type
- Battery
- 7 Combo Manufacturing Model Number
- DBC2108
- Includes
- 20V MAX* XR 8.0Ah Battery, DCE044 TOOL CONNECT(TM) Chip Adapter (chip sold separately)
- Battery Manufacturer Part Number
- DCB2108
- Connection Style
- Starlock, Universal
Description
Oscillating Multi-Tool Kit, Voltage 20V DC, Oscillation Angle 4.2 Degrees , Maximum Oscillations per Minute 20,000 OPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity 8.0 AH, Fits Accessory Brand DEWALT(R), Connection Style Starlock, Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.