Oscillating Multi Tool
- Mfr # DCS359E1
- Zoro # G824302066
product price:Â
$
310.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Chargers Included
1
Connection Style
Starlock, Universal
Number of Batteries Included
1
Maximum Oscillations per Minute
20,000 OPM
Accessory Free Tool Change
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCS359E1
- Zoro #
- G824302066
- UPC #
- 0198706093607
- Country of Origin
- China
Details
- Number of Chargers Included
- 1
- Connection Style
- Starlock, Universal
- Number of Batteries Included
- 1
- Maximum Oscillations per Minute
- 20,000 OPM
- Accessory Free Tool Change
- Yes
- Voltage
- 20V DC
- Tool Series
- 20V MAX*
- Battery Capacity
- 1.7 Ah
- Item
- Oscillating Multi Tool
- Oscillation Angle
- 4.2 Degrees
- Tool Weight
- 2.88 lb
- Minimum Oscillations per Minute
- 0 OPM
Description
Oscillating Multi Tool, Voltage 20V DC, Oscillation Angle 4.2 Degrees , Maximum Oscillations per Minute 20,000 OPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity 1.7 Ah, Connection Style Starlock, Universal
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.