Shop DEWALT

DEWALT 20V Oscillating Tool, + Battery

  • Mfr # DCS356B/DCB205C
  • Zoro # G423944148

original price:  $573.99 , new price: $175.99 , 69 percent off
new price: 
$
175.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Series
20V MAX*
Overall Length
12 in
Power Source
Cordless
Includes Battery
Battery Included
Accessory Free Tool Change
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCS356B/DCB205C
Zoro #
G423944148
UPC #
-
Country of Origin
Multiple
Item
Oscillating Tool Kit
Battery Series
20V MAX*
Power Source
Cordless
Includes Battery
Battery Included
Accessory Free Tool Change
Yes
Battery Manufacturer Part Number
DCB205
Tool Weight
2.6 lb
Number of Chargers Included
1
Number of Speed Settings
3
Charger Manufacturer Part Number
DCB1104
Accessory Adapter Included
Universal
Connection Style
Universal Open-Back
Voltage
20V DC
Maximum Oscillations per Minute
20,000 OPM
Fits Accessory Brand
Craftsman, DEWALT(R), Porter Cable
Tool Series
20V MAX*
Includes
DCB1104, DCB205, DCS356 20V MAX* XR(R) Brushless Cordless Oscillating Multi-Tool, Fast-Cut Wood Blade, Universal Accessory Adaptor, Wood with Nail Blade
Housing Material
Plastic
Number of Batteries Included
1
Handle Type
In-Line
7 Combo Product Type
Battery
Battery Capacity
5.0 Ah
Minimum Oscillations per Minute
0 OPM
Battery Platform
20V MAX*
Oscillation Angle
3.2 Degrees
Battery Brand
DEWALT

Dimensions

Overall Length
12 in
Length
12 in

Description

Oscillating Tool Kit, Voltage 20V DC, Oscillation Angle 3.2 Degrees , Maximum Oscillations per Minute 20,000 OPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity 5.0 Ah, Fits Accessory Brand Craftsman, DEWALT(R), Porter Cable, Connection Style Universal Open-Back, Handle Type In-Line

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.