DEWALT 20V Spotlight, + 2x 5ah Batteries

  • Mfr # DCL043/DCB205-2C
  • Zoro # G723944138
original price:  $622.99 , new price: $199.00 , 68 percent off
new price: 
$
199.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Platform
20V MAX*
Maximum Head Rotation Angle
90 Degrees
Includes
(1) 20V MAX* LED Pivoting Work Light, (1) Charger, (2) Batteries
Maximum Brightness Level
1,500 lm
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCL043/DCB205-2C
Zoro #
G723944138
UPC #
-
Country of Origin
China

Dimensions

Tool Length
11 1/8 in
Maximum Height
9 13/16 in
Fits Chest Size
Over Molded Lens Cover

Details

Item
Flashlight Kit
Battery Platform
20V MAX*
Maximum Head Rotation Angle
90 Degrees
Includes
(1) 20V MAX* LED Pivoting Work Light, (1) Charger, (2) Batteries
Maximum Brightness Level
1,500 lm
Power Source
Cordless
Battery Manufacturer Part Number
DCB205
Voltage
20V DC
Battery Capacity
5.0 Ah
Switch Type
Push Button
Product Type
Flashlight
Light Output Mode
High, Low
Tool Weight
1.4 lb
Focus
Fixed
Water Penetration Rating
IP54
Includes Battery
Battery Included
Number of Batteries Included
2
Mount Type
Belt Hook
Lamp Life at Maximum Lumens Rating
13.5 hr
Battery Chemistry
Li-Ion
Run Time
13.5 hr
Brightness Level
500 lm, 1,500 lm
Lamp Type
LED
Features
Over Molded Lens Cover
Battery Series
20V MAX*
Beam Distance
1,524 ft
Number of Chargers Included
1
Replacement Lamps
No
Number of Light Output Modes
2
Minimum Brightness Level
500 lm
Head Type
Rotating
Tool Series
20V MAX*
Charger Manufacturer Part Number
DCB1104

Description

Flashlight Kit, Product Type Flashlight, Battery Platform 20V MAX*, Brightness Level 500 lm, 1,500 lm, Light Output Mode High, Low, Mount Type Belt Hook, Maximum Head Rotation Angle 90 Degrees , Battery Capacity 5.0 Ah, Run Time 13.5 hr, Voltage 20V DC, Beam Distance 1,524 ft, Features Over Molded Lens Cover, Focus Fixed, Head Type Rotating, Includes (1) 20V MAX* LED Pivoting Work Light, (1) Charger, (2) Batteries, Lamp Life at Maximum Lumens Rating 13.5 hr, Lamp Type LED

Ratings & reviews