DEWALT 20V Tripod Light, Bonus Battery

  • Mfr # DCL079B/DCB205
  • Zoro # G224934379
product price: 
$
635.99
/ea
Free Shipping & Returns

Key Features

Head Type
Rotating
Battery Capacity
5.0 AH
Number of Light Output Modes
3
Light Output Mode
High, Low, Medium
Battery Manufacturer Part Number
DCB205
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCL079B/DCB205
Zoro #
G224934379
UPC #
-
Country of Origin
Multiple
Item
Tripod Light Kit
Head Type
Rotating
Battery Capacity
5.0 AH
Number of Light Output Modes
3
Light Output Mode
High, Low, Medium
Battery Manufacturer Part Number
DCB205
Includes
20V MAX* 5Ah Battery
Focus
Fixed
Power Source
Cordless
Maximum Head Rotation Angle
360 Degrees
Lamp Type
LED
Includes Battery
Battery Included
Battery Platform
20V MAX*
Standards
UL Listed
Water Penetration Rating
IP55
Tool Series
20V MAX*
Mount Type
Tripod
Battery Series
20V MAX*
Product Type
Tripod Light
Number of Batteries Included
1
Features
(3) Brightness Settings to Customize Work Space Illumination, Latch Mechanism On Handle to Extend and Collapse Legs, Natural White LED, Stays Cool to The Touch, Telescoping Pole Extends Light Head Over 7 ft, Tough Shroud Protects Light Head
Brightness Level
3,000 lm
Compatible Battery Capacity
5.0 AH
Maximum Brightness Level
3,000 lm
Number of Chargers Included
0
Light Distribution
180 Degrees
Tool Weight
16 lb
Battery Chemistry
Li-Ion
Run Time
11 hr
Voltage
20V DC

Dimensions

Overall Length
40 5/8 in
Overall Width
10 1/8 in
Maximum Height
88 in
Fits Chest Size
(3) Brightness Settings to Customize Work Space Illumination, Latch Mechanism On Handle to Extend and Collapse Legs, Natural White LED, Stays Cool to The Touch, Telescoping Pole Extends Light Head Over 7 ft, Tough Shroud Protects Light Head
Length
40 5/8 in

Description

Tripod Light Kit, Battery Platform 20V MAX*, Light Output Mode High, Low, Medium, Brightness Level 3,000 lm, Maximum Brightness Level 3,000 lm, Mount Type Tripod, Maximum Height 88 in, Light Distribution 180 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Battery Capacity 5.0 AH, Run Time 11 hr, Voltage 20V DC, Charging Capability Not Applicable, Compatible Battery Capacity 5.0 AH

Ratings & reviews