Rechargeable Flashlight with Laser
- Mfr # 56040
- Zoro # G7526268
Key Features
Specifications
Product Information
- MFR #
- 56040
- Zoro #
- G7526268
- UPC #
- 092644560408
- Country of Origin
- China
Dimensions
- Overall Height
- 1.57" (4.0 cm)
- Overall Width
- 0.96" (2.4 cm)
- Overall Length
- 5.98" (15.2 cm)
Details
- Item
- Rechargeable Flashlight with Laser
- Lumens
- High: 350; Low: 125
- Features
- Class IIIa Red Laser; Focusable; Magnetic; Hands-Free
- Temp. Range
- 32degree to 104degreeF (0degree to 40degreeC)
- Bulb Technology
- LED
- Lamp Type
- Rechargeable LED with Laser
- Standards
- REACH, RoHS, CE-EMC, CEC, IEC 60825-1, FDA
- Flashlight Battery Type
- Lithium-Ion
- Application
- Illumination
- Battery Life
- High: 6 hr, Low: 12 hr
Description
Klein Tools' Rechargeable Focus LED Flashlight with Laser is a perfect addition to your tool bag. The lithium-ion battery-powered flashlight lasts a full 12 hours. Twist the focus bezel to concentrate the light right where you need it. The on-board Class IIIa red laser with less than 5mW maximum output pinpoints objects in out-of-reach locations. The flashlight also features a removable pocket clip with lanyard hole and a magnetic end cap for hands-free use. This compact yet rugged, 10-Foot drop-rated flashlight is IP54 water- and dust-resistant, making it a durable, reliable, versatile flashlight for active professional daily use.
•The rechargeable focus flashlight with class IIIa red laser pinpoints out-of-reach objects
•LED light's twist focus bezel concentrates the light beam where it's needed
•Strong magnetic end cap for hands-free use
•10-Foot (3 m) drop test, IP54 water- and dust-resistant
•Battery gauge notifies when the battery is low
•Removable pocket clip with an integrated lanyard hole
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.