Shop DEWALT

DEWALT 20V XR BANDFILE BARE

  • Mfr # DCM200B/DCB205
  • Zoro # G016591933

product price: 
$
1,181.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tool Width
10 in
Belt Orientation
Horizontal
Motor Type
Brushless
Tool Series
20V MAX* XR(R)
Includes
(2) 80 Grit 18 in (457mm) Sanding Belts
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCM200B/DCB205
Zoro #
G016591933
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Width
10 in
Tool Height
5 in
Dust Collection Port Size
1 3/8 in
Belt Width
1/2 in
Tool Length
16 in
Belt Length
18 in

Details

Item
Band File Kit
Belt Orientation
Horizontal
Motor Type
Brushless
Tool Series
20V MAX* XR(R)
Includes
(2) 80 Grit 18 in (457mm) Sanding Belts
Number of Chargers Included
0
Switch Type
Non-Locking
Belt Speed
5,600 SFPM
Battery Model Number
DCB205
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Battery
Arm Rotation
104 Degrees
Maximum Motor Speed
26,938 RPM
Handle Material
Plastic
Power Source
Cordless
Included Charger
No
Tool Weight
3 lb
Arm Type
Pivoting
Bare Tool/Battery Included
Battery Included
Battery Platform
20V MAX
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Band File Kit, Product Type Band File, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 104 Degrees , Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 5,600 SFPM, Power Source Cordless, Voltage 20 V DC, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Platform 20V MAX, Battery Capacity (1) 5.0 Ah, Motor Type Brushless, Switch Type Non-Locking, Battery Model Number DCB205, Number of Chargers Included 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.