Shop DEWALT
See all product information
Create Account
DEWALT 20V XR BLOWER BARE
- Mfr # DCBL724B
- Zoro # G522785499
product price:Â
$
199.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries Included
0
Voltage
20 V
Maximum Air Speed
133 mph
Maximum Air Flow
550 cfm
Tool Weight
8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCBL724B
- Zoro #
- G522785499
- UPC #
- 0198706041400
- Country of Origin
- Mexico
Details
- Number of Batteries Included
- 0
- Voltage
- 20 V
- Maximum Air Speed
- 133 mph
- Maximum Air Flow
- 550 cfm
- Item
- Blower
- Tool Weight
- 8 lb
- Number of Batteries to Operate
- 1
- Function
- Blower
- Bare Tool/Battery Included
- Bare Tool
- Number of Chargers Included
- 0
- Battery Platform
- 20V MAX*
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Blower, Power Source Cordless, Battery Platform 20V MAX*, Maximum Air Flow 550 cfm, Maximum Air Speed 133 mph, Function Blower, Number of Batteries to Operate 1, Number of Batteries Included 0, Number of Chargers Included 0, Bare Tool/Battery Included Bare Tool, Tool Weight 8 lb, Voltage 20 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.