This item is Discontinued.

Dewalt DEWALT 6" 14/18TPI Metal Recip Blade 5PK DWAFV461418

DEWALT 6" 14/18TPI Metal Recip Blade 5PK (Discontinued)

  • Mfr # DWAFV461418
  • Zoro # G5572406
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV461418
Zoro #
G5572406
UPC #
885911480130
Country of Origin
United States

Dimensions

Height
1 in
Length
6"

Details

Shank
1/2"
Application
Metal Cutting
Teeth per Inch
7/9

Description

Reciprocating Saw Blade, Teeth per Inch 7/9, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.