DEWALT 6" 3/8 NUT DRIVER BULK
- Mfr # DWAF6ND38IRB
- Zoro # G422886517
product price:Â
$
221.99
/pk of 25, $8.88/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
Elite
Magnetized Tip
No Magnetized Tip
Shank Size
1/4 in
Wire Rope Length
6 in
Measurement System
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAF6ND38IRB
- Zoro #
- G422886517
- UPC #
- 0885911968140
- Country of Origin
- Viet Nam
- Item
- Nutsetter Set
- Series
- Elite
- Magnetized Tip
- No Magnetized Tip
- Measurement System
- Imperial
- Nutsetters Included
- Nutsetter 1/2 in, Nutsetter 1/4 in, Nutsetter 3/8 in, Nutsetter 5/16 in, Nutsetter 7/16 in
- Number of Nutsetters Included
- 5
- Number of Pieces
- 5
- Material
- Steel
- Impact Rated
- Impact Rated
- Product Type
- Nutsetter Set
- For Tool Type
- Impact
- Features
- Rounded Corners, Minimizing Stripped Fasteners by Driving on the Flats
- Shank Shape
- Hex
- Compatible Product Type
- Drills, Impact Drivers
- Shell Material
- Steel
Dimensions
- Shank Size
- 1/4 in
- Wire Rope Length
- 6 in
- Socket Size
- 3/8 in
- Connection Size
- 3/8 in
- Overall Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Rounded Corners, Minimizing Stripped Fasteners by Driving on the Flats
Description
DEWALT 6" 3/8 NUT DRIVER BULK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.