Shop DEWALT
See all product information
Create Account
DEWALT 6" 7/16 " NUT DRIVER
- Mfr # DWAF6ND716IR
- Zoro # G322885931
product price:Â
$
13.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Size
7/16 in Hex
Number of Nutsetters Included
5
Wire Rope Length
6 in
Measurement System
Imperial
Product Type
Nut Driver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAF6ND716IR
- Zoro #
- G322885931
- UPC #
- 0662679203245
- Country of Origin
- Taiwan, Province of China
- Number of Nutsetters Included
- 5
- Measurement System
- Imperial
- Product Type
- Nut Driver
- For Tool Type
- Impact
- Series
- Elite
- Features
- Recessed Corners for Driving on Flats
- Material
- Steel
- Magnetized Tip
- No Magnetized Tip
- Impact Rated
- Impact Rated
- Item
- Nut Driver
- Shank Shape
- Hex
- Connection Shape
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Connection Size
- 7/16 in Hex
- Wire Rope Length
- 6 in
- Socket Size
- 7/16 in
- Shank Size
- 1/4 in
- Overall Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Recessed Corners for Driving on Flats
Description
Nut Driver, Measurement System Imperial, Overall Length 6 in, Impact Rated Impact Rated, Magnetized Tip No Magnetized Tip, Material Steel, Number of Nutsetters Included 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.