Shop GENIUS TOOLS
Create Account
3/8in Dr. T-10 Star Head Driver 52mmL
- Mfr # 3452S10
- Zoro # G523581830
original price:Â $9.26 , new price: $8.33 , 10 percent off
new price:Â
$
8.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452S10
- Zoro #
- G523581830
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-10 Size 3/8 Inch Drive 52mm Length Durable S2 Steel - 3452S10, Star Impact Bit Socket This 3/8 inch drive T-10 star head driver is built for controlled torque and repeatable fastener engagement in professional hand tool setups. With a 52mm overall length, it balances access in tighter areas with stable seating on the fastener. Made from Chromium Molybdenum Alloy Steel for strength and anti-corrosive performance, the socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term durability in demanding use. Key Benefits T-10 star impact bit socket design supports consistent fit and torque transfer. 3/8 inch drive size pairs with common ratchets and extensions. 52mm overall length offers compact reach without sacrificing control. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and surface wear. Permanently stamped size markings improve organization and quick identification. Meets or exceeds ANSI standards and is designed for professional technicians who rely on tools under heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.