Shop DEWALT
See all product information
Create Account
DEWALT 60V Grinder BONUS BATTERY
- Mfr # DCG418SHDB/DCB609
- Zoro # G015798555
product price:Â
$
866.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries Included
1
Spindle Thread Size
5/8"-11
Wheel Diameter
4 1/2 in, 6 in
Maximum Speed
9,000 RPM
Minimum Speed
9,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCG418SHDB/DCB609
- Zoro #
- G015798555
- UPC #
- -
- Country of Origin
- China
- Item
- Angle Grinder Kit
- Number of Batteries Included
- 1
- Maximum Speed
- 9,000 RPM
- Minimum Speed
- 9,000 RPM
- Tether Style
- Not Tether Capable
- Handle Style
- Barrel Grip
- Power Source
- Cordless
- Switch Location
- Bottom
- Brushless Motor
- Yes
- For Wheel Type
- Type 1, Type 27
- Voltage
- 60V DC
- Brake Type
- Electronic
- Switch Type
- Trigger
- Head Type
- Standard Head
- Battery Capacity
- 8.0 Ah
- Battery Manufacturer Part Number
- DCB2108
- Battery Platform
- FLEXVOLT(R)
- Battery Chemistry
- Li-Ion
- Safety Features
- Anti-Rotation System
- Battery Series
- 20V MAX*
- Includes
- Inner Flange, Outer Flange
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Spindle Thread Size
- 5/8"-11
- Wheel Diameter
- 4 1/2 in, 6 in
Description
Angle Grinder Kit, Head Type Standard Head, Voltage 60V DC, Wheel Diameter 4 1/2 in, 6 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 8.0 Ah, Safety Features Anti-Rotation System, Switch Type Trigger, Brake Type Electronic, Switch Location Bottom, Minimum Speed 9,000 RPM, Spindle Thread Size 5/8 In.-11, Tether Style Not Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.