BRUSHLESS CORDLESS ANGLE GRINDER, 4 1/2 TO 5 IN DIA WHEEL, 20 V, LI-ION BATTERY
- Mfr # DCG416B
- Zoro # G322803300
product price:Â
$
439.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
6.2 in
Tool Length
13.11 in
Height
4.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCG416B
- Zoro #
- G322803300
- UPC #
- 00885911682404
- Country of Origin
- United States
- Item
- Cordless Angle Grinders
Dimensions
- Width
- 6.2 in
- Tool Length
- 13.11 in
- Height
- 4.9 in
Description
TAKE ADVANTAGE OF MORE POWER WITH OUR 20 V MAX BRUSHLESS TOOLS WITH FLEXVOLT ADVANTAGE TOOL TECHNOLOGY. THE GRINDER HAS UP TO 54% MORE POWER WHEN PAIRED WITH A DCB606 FLEXVOLT BATTERY VERSUS DCB205 20 V MAX BATTERY. THE BRUSHLESS MOTOR DELIVERS 1550 MAX W OUT AND UP TO 9000 RPM. THIS GRINDER IS PART OF OUR PERFORM & PROTECT PRODUCT LINE WITH KICKBACK BRAKE AND E-CLUTCH SYSTEM. BATTERY AND CHARGER SOLD SEPARATELY.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.