4.2 Gallon Hand Carry Compressor
- Mfr # TS2018L+
- Zoro # G016391328
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Tank Size
4.2 gal
Voltage
120V
HP
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS2018L+
- Zoro #
- G016391328
- UPC #
- 20791505379
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tank Size
- 4.2 gal
Details
- Voltage
- 120V
- HP
- 2
Description
The Heavy Duty oil lubricated Eagle twin stack compressor is ideal for the professional contractor. The low profile twin stack 4.2 gallon tank design is preffered by contracors every where. The 1725 low RPM 2 hp induction style motor reduces noise, reduces friction and produces less heat which adds up to longer life. The convenient oil site glass makes it easy to keep the oil monitored while the all steel dash board style control panel houses the gauges, quick connects and the built in regulator while protecting all the critical components from the elements of the job site.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.