This item is Discontinued.

Dewalt Dewalt-Black And Decker DWDCA1820 Battery Adapter For 18V Tools; 20V DWDCA1820

Dewalt-Black And Decker DWDCA1820 Battery Adapter For 18V Tools; 20V (Discontinued)

  • Mfr # DWDCA1820
  • Zoro # G004125843
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWDCA1820
Zoro #
G004125843
UPC #
885911424523
Country of Origin
China

Dimensions

Length
5-5/8 in
Width
3.187 in
Height
7 in

Details

Voltage
20V
Type
Charging Base
Color
Black/Yellow

Description

Features
  • Compatible with most DEWALT 18V tools and allows for use of 20V MAX compact batteries
  • Use with DCB201, DCB203, DCB203BT compact batteries
  • Voltage - 20 volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.