Dewalt-Black And Decker DWDCF899HB 0.5 in. High Torque Hr Impact Wrench
- Zoro #: G104125996
- Mfr #: DWDCF899HB

- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Dewalt #DWDCF899HB Specifications
- Zoro #: G104125996
- Mfr #: DWDCF899HB
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Description
The Brushless High Torque 0.5 in. Impact Wrench w. Hog Ring Anvil features a brushless motor which is designed to provide superior run-time, performance and durability. It has a heavy-duty impact mechanism with a max torque at 700 ft./lbs. for best-in-class torque with the most demanding applications, with a max breakaway torque at 1,00 ft./lbs. This tool features a 3-speed selector switch that allows for application specific torque/drive control. It also has a LED work light with a 20 second delay that will provide visibility when working in dimly lit spaces. Even though this tool is ergonomic and lightweight, it can handle a 6-8ft drop and is resistant to chemicals, grease &cleaners. The hog ring offers quicker/easier socket changes for users who swap sizes frequently and don't require maximum retention.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Dewalt #DWDCF899HB
Explore more
- DEWALT WRENCH 3/8" 20V MAX IMP W/HOG RING (TOO DWDCF883B
- DEWALT 1/2" (13mm) Impact Wrench Kit DW292K
- DEWALT 3/4" (19mm) Impact Wrench with Detent Pin Anvil DW294
- DEWALT Dewalt DCF883B 20V Max .38 Inch Wrench Hog Ring - Tool Only DWDCF883B
- DEWALT 1/2" (13mm) Impact Wrench with Detent Pin Anvil DW292
- DEWALT WRENCH 1/2" 20V MAX HT IMP (TOOL ONLY) DWDCF889B
- MAKITA 1/2" Impact Wrench, Pin Detent TW0200
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Friction Ring XWT14Z
- MILWAUKEE M12 FUELâ„¢ 3/8" Stubby Impct Wrnch Kit w M12â„¢ ROVERâ„¢ Srvc Rpr Fld Light 2554-22, 2367-20
- MILWAUKEE 1/2" Impact Wrench w/Rocker Switch and Detent Pin Socket Retention 9070-20
- Dewalt Power Fastening Tools