Shop All General Purpose Gloves
Dewalt
DEWALT DPG217 SecureFit(TM) General Utility Work Glove
Mfr # DPG217M
Zoro # G3856738
product price: $15.29
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Size M
- Color Black
- Length 11
- Fabric Weight 0.2062
Product Information
- Brand Dewalt
- MFR # DPG217M
- Zoro # G3856738
- UPC # 674326249674
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Length | 11 |
Height | 1.5 |
Width | 4.5 |
Details
Description
DEWALT(R) DPG217 SecureFit(TM) General U,PR, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Hi Vis, Indoor, 36" dia. (PLX36RT)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- KINCO General Men's Outdoor General Purpose Work Gloves Gray XL 1 pair (2041-XL)
- DIXON Brass Twist Nozzle, 4" (BTN75)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: XL (DPG870XL)
- DEWALT DEWALT DPG210 PVC Padded Palm Heavy Utility Glove, Glove Size: L (DPG210L)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: L (DPG870L)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218M)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218XL)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217XL)
- KINCO KincoPro Lined Premium Grain Deerskin & Synthetic Hybrid Gloves (101HK-XL)
- Dewalt General Purpose Gloves