Shop All Leather Driver's Gloves
Dewalt
DEWALT DPG32 Premium AB Grade Leather Driver
Mfr # DPG32L
Zoro # G3857359
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Size L
- Color Yellow
- Material Premium Grade Leather Driver Glove
- Palm Construction Split Leather Palm Patch
Product Information
- Brand Dewalt
- MFR # DPG32L
- Zoro # G3857359
- UPC # 674326217987
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Width | 5 |
Length | 10 |
Overall Height | 0.83 |
Height | 0.83 |
Overall Width | 5 |
Details
Description
DEWALT(R) DPG32 Premium AB Grade Leather Dr, Minimum Temperature Not Rated, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L (GWRBN46100)
- MONTOUR LINE Dark Green Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-DGN-25-BX)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHMD0025VP)
- BRADY Lockout Padlock, Nylon, Grn, 1-13/16" H, PK6 (NYL-GRN-38ST-KD6PK)
- DEWALT DEWALT DPG212 Performance Driver Hybrid Glove, Glove Size: XL (DPG212XL)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-1000/11)
- CONDOR Leather Gloves, Fingerless, Brown, L, PR (6JJ99)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-105/XL)
- CONDOR Drivers Gloves, Cowhide, L, Yellow, PR (4TJX8)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: XL PR (2925 (XL))
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (2MCZ6)
- Dewalt Gloves & Hand Protection