Hi-Vis Economy Vest w/Contrasting Trim L Class 2 , Zipper Closure 1 Mic Tab

  • Mfr # DSV221-L

  • Zoro # G3862338


product price:  $10.95
/ea

Key Features

Size
L
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DSV221-L
Zoro #
G3862338
UPC #
674326280684
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 in
Length
13.5
Overall Height
1
Overall Width
10
Maximum Chest Size
44 in

Details

Item
Hi-Vis Economy Vest w/Contrasting Trim
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper Closure
ANSI Class
2
Includes Microphone Tab
1
Features
Zipper Closure.; Single mic tab at right shoulder.; 2" sewn on reflective tape.; 3" contrasting black trim detail.; 100% high visibility polyester mesh.; Single horizontal and two vertical reflective stripes.; Left side inner chest pocket.; Durable stitch reinforcement at major stress points.; Meets ANSI/ISEA 107 Standards.
Gender
Unisex
Fabric Weight
0.4
Reflective Stripe Main Color
Silver
Covered Pocket Locations
Left side inner chest pocket.
Number of Pockets with Closure
1

Description

DEWALT(R) DSV221 Class 2 Contrasting Trim E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.