Shop DEWALT

DEWALT DW 20V XR RECIP SAW (TOOL ONLY)

  • Mfr # DCS384B/DWAR8SETCS
  • Zoro # G615854897

product price: 
$
419.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Power Source
Cordless
Stroke Type
Straight
Tool Weight
7.7 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCS384B/DWAR8SETCS
Zoro #
G615854897
UPC #
-
Country of Origin
Multiple
Item
Reciprocating Saw Kit
Voltage
20 V DC
Power Source
Cordless
Stroke Type
Straight
Tool Weight
7.7 lb
Motor Type
Brushless
Product Type
Reciprocating Saw
Number of Batteries Included
0
Tool Series
20V MAX* XR(R)
7 Combo Manufacturing Model Number
DWAR8SETCS
7 Combo Product Type
Blade Set
Number of Chargers Included
0
Stroke Rate - Maximum
3,000
Includes Battery
Tool Only
Wireless Tool Tracking
Yes
Includes Vibration Reduction
Vibration Reduction Included
Includes Adjustable Shoe
Shoe Adjustable
Includes
(6) Blades
Includes Pivoting Head
Pivoting Head Included
Battery Type
Tabbed
Battery Platform
20V MAX*
Speed Control
Variable
Battery Series
20V MAX*
Includes Case
Case Not Included
Features
On-Board LED, Engineered for Ease of Use, Help Maximize Control, Simplify Asset Management, Vibration Reduction
Blade Clamp Type
Lever Lock
Application
Wood
Tool Style
Compact
Battery Chemistry
Li-Ion
Stroke Rate - Minimum
0
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Stroke Length
1 1/8 in
Overall Length
17 5/8 in
Wire Rope Length
17 5/8 in
Length
17 5/8 in
Fits Chest Size
On-Board LED, Engineered for Ease of Use, Help Maximize Control, Simplify Asset Management, Vibration Reduction

Description

Reciprocating Saw Kit, Cordless, Tool Style Compact, Blade Clamp Type Lever Lock, Stroke Length 1 1/8 in, Stroke Type Straight, Tool Weight 7.7 lb, Wireless Tool Tracking Yes, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 0, Battery Capacity Not Applicable, Includes (6) Blades, Features On-Board LED, Engineered for Ease of Use, Help Maximize Control, Simplify Asset Management, Vibration Reduction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.