Reciprocating Saw, Cordless, Compact, 20VDC

  • Mfr # DCS369B/DCBP034C
  • Zoro # G323367269
original price:  $552.99 , new price: $368.49 , 33 percent off
new price: 
$
368.49
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V
Stroke Length
5/8 in
Features
37% Lighter Than The DCS367 Reciprocating Saw (Tool Only), LED To Help Illuminate Dark Work Spaces, Tool-Free Blade
Power Source
Cordless
Tool Weight
3.13 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS369B/DCBP034C
Zoro #
G323367269
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
5/8 in
Overall Length
12 1/2 in
Wire Rope Length
12 1/2 in
Length
12 1/2 in
Fits Chest Size
37% Lighter Than The DCS367 Reciprocating Saw (Tool Only), LED To Help Illuminate Dark Work Spaces, Tool-Free Blade

Details

Item
Reciprocating Saw Kit
Voltage
20 V
Features
37% Lighter Than The DCS367 Reciprocating Saw (Tool Only), LED To Help Illuminate Dark Work Spaces, Tool-Free Blade
Power Source
Cordless
Tool Weight
3.13 lb
Tool Series
20V MAX*
Speed Control
Variable
Battery Capacity
1.7 AH
7 Combo Manufacturing Model Number
784GM9
Includes
(1) Battery, (1) Belt Hook, (1) Charger, (2) Blades
Product Type
Reciprocating Saw
Tool Style
Compact
Motor Type
Brushless
Battery Manufacturing Model Number
DCBP034
Includes Adjustable Shoe
Shoe Adjustable
Charger Manufacturing Model Number
DCB112
Includes Pivoting Head
Pivoting Head Not Included
Includes Battery
Battery Included
Battery Platform
20V MAX*
7 Combo Product Type
Recip Saw, Battery
Charger Grainger Part Number
DCB112
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
Battery Grainger Part Number
784GM9
Number of Chargers Included
1
Battery Series
20V MAX*
Number of Batteries Included
1
Application
Demolition
Stroke Rate - Minimum
2,800
Stroke Rate - Maximum
2,800
Power Source - TS Only
Cordless
Power Source - old
Cordless
Handle Type
In-Line

Description

Reciprocating Saw Kit, Cordless, Tool Style Compact, Stroke Length 5/8 in, Stroke Type Straight, Tool Weight 3.13 lb, Wireless Tool Tracking No, Voltage 20 V, Battery Series 20V MAX*, Number of Batteries Included 1, Battery Capacity 1.7 AH, Includes (1) Battery, (1) Belt Hook, (1) Charger, (2) Blades, Features 37 Percent Lighter Than The DCS367 Reciprocating Saw (Tool Only), LED To Help Illuminate Dark Work Spaces, Tool-Free Blade, Handle Type In-Line

Ratings & reviews