Shop All Masonry Tools
Dewalt
DeWalt DW4712 Blade Masonry Hi-Perform 7 In.
Mfr # 6750608
Zoro # G104171153
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # 6750608
- Zoro # G104171153
- Country of Origin China
- Category Masonry Tools
Details
Description
Dry cutting general purpose blade with 0.090 in. Thick edge for use with portable tools, circular saws and worm drive saws. Designed for cutting brick and masonry material. Faster cut rate at a constant depth.
Features- Advanced diamond matrix provides long life and enhanced material removal.
- Thinner kerf to increase speed of cut while minimizing dust.
- Achieves 200x longer life than bonded abrasives.
- Ideal for cutting block, masonry siding products, and other masonry materials.
- Faster cut rate at a constant depth.
- 7/8 in. Round arbor/diamond knockout.
- With 5/8 in. Adaptor.
- Size - 7 in.
- Dimension - 9 x 8.3 x 0.125 in.
- Item weight - 0.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 1123MM PILOT PUNCH (MAY25017)
- EVOLUTION 10" Aluminum Cutting Blade, 1" Arbor (10BLADEAL)
- RIDGID 18" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 2-1/2" Jaw Capacity (818)
- MAKITA Padded Protective Guide Rail Bag (E-10936)
- BON TOOL Bon 21-227 Stone Beader, Concave Aluminum 1/4" X 5/16" (21-227)
- BON TOOL Bon 24-119 Screed, 3/4" X 4" X 4 Foot Reinforced H Aluminum (24-119)
- QUIKRETE BACKER ROD 3/4"" X 20' (691742)
- KRAFT TOOL Outside Corner Tool 3/4" R, 3" x 1-3/4 (PL016)
- BON TOOL Bon 24-122 Screed, 3/4" X 4" X 10 Foot Reinforced H Aluminum (24-122)
- KRAFT TOOL Stainless Steel Curb Tool, 1-1/2"R Curb (CF650)
- BON TOOL Masonry Shim, Plastic, 2" X 2" X 1/4" 1000/Pkg (21-269)
- Dewalt Concrete & Masonry Tools