This item is Discontinued.

Dewalt Dewalt DWDCF601B 0.25 in. 12V Xtreme Brushless Cordless Screwdriver DWDCF601B

Dewalt DWDCF601B 0.25 in. 12V Xtreme Brushless Cordless Screwdriver (Discontinued)

  • Mfr # DWDCF601B
  • Zoro # G504062853
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWDCF601B
Zoro #
G504062853
UPC #
885911631945
Country of Origin
China

Description

The DCF601 XTREME 12V MAX brushless 1/4 in. screwdriver is compact and performance packed. This 12V MAX screwdriver is designed for hard to reach fastening applications that require clutch control. At only 4.8 in. long it is packed to perform with 200 UWO of power. It also features 3 LED lights positioned on the nosecone to illuminate work areas.

Features
  • DCF601 12V MAX Brushless 1/4 in. Screwdriver has 25% more power
  • DCF601 12V MAX Brushless 1/4 in. Screwdriver is 23% shorter
  • Brushless motor for maximum runtime and durability
  • 1/4 in. quick release drop and load hex that accepts 1 in. bit tips
  • 15 clutch settings for a variety of fastening and drilling applications
  • 3 LED lights on nose for illumination onto work surface
  • Lightweight at 2.0 lbs. (tool only)
Specifications
  • Power: 200 UWO
  • RPM: 0-1100 RPM
  • Voltage: 12V
  • Size: 0.25 in.
  • Weight: 1.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.