This item is Discontinued.

Dewalt Dewalt DWDCF813S2 12V Lithium Ion .38 Impact Wrench Kit DWDCF813S2

Dewalt DWDCF813S2 12V Lithium Ion .38 Impact Wrench Kit (Discontinued)

  • Mfr # DWDCF813S2
  • Zoro # G203990853
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWDCF813S2
Zoro #
G203990853
UPC #
885911204033
Country of Origin
China

Description

3/8" Drive with Hog ring anvil; Fast socket changing.Impacts/Min 0-3.400 ipm No Load Speed 0-2.450 rpm.Max Torque 1150 in-lbs (96 ft/lb). Tool Length 6-1/4". Weight 2.3 lbs.3 LED Lights provide visibility without shadows.Compact. lightweight design fits into tight areas.(2) 12V MAX lithium ion batteries and fast charger.3 Year Limited Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.