This item is Discontinued.

Dewalt Dewalt DWDCF902B 0.37 in. 12V MAX Brushless Cordless Impact Wrench DWDCF902B

Dewalt DWDCF902B 0.37 in. 12V MAX Brushless Cordless Impact Wrench (Discontinued)

  • Mfr # DWDCF902B
  • Zoro # G504129846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWDCF902B
Zoro #
G504129846
UPC #
885911631914
Country of Origin
China

Description

The DCF902 XTREME 12V MAX brushless 3/8 in. impact wrench is compact and performance packed. This cordless impact wrench is designed for hard to reach applications requiring fighting or loosening of nuts and bolts. At only 5. 1 in. long it is packed to perform with 1, 500 in-lbs. of fastening torque and 2, 400 in-lbs. of breakaway torque. It also features 3 LED lights positioned on the nosecone to illuminate work areas. This impact wrench is equipped with a 3-mode switch with Precision Wrench.

Features
  • DCF902 12V MAX Impact Wrench is 30% shorter
  • Brushless motor for maximum runtime and durability
  • 3/8 in. square drive
  • 3 mode settings including Precision Wrench(TM) for control in a variety of applications
  • 3 LED lights for illumination onto work surface
Specifications
  • Voltage: 12V
  • Size: 0.37 in.
  • Weight: 2.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.