This item is Discontinued.

Dewalt DeWalt DWHT56027 6 lbs Exocore Sledge Hammer DWHT56027

DeWalt DWHT56027 6 lbs Exocore Sledge Hammer (Discontinued)

  • Mfr # DWHT56027
  • Zoro # G103734304
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT56027
Zoro #
G103734304
UPC #
76174560275
Country of Origin
China

Description

The DEWALT 6 lb. EXOCORE Sledge Hammer is part of the full line of long and short handle sledges that have Carbon Fiber Composite overstrike to protect the weakest part of the tool where most long handle tools break.

Features
  • Concentrated strike face achieves a clean and effective break
  • Carbon fiber composite overstrike
  • Striking Tools
  • Sledge Hammers
Specifications
  • Capacity: 6 lbs
  • Country of Origin: United States
  • Weight: 9.33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.