Shop DEWALT
See all product information
Create Account
DEWALT ELITE 1" SQ2 IMPACT BITS 10PK
- Mfr # DWAFE1PH2IR10
- Zoro # G623360410
product price:Â
$
4.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Style
Phillips
Compatible Product Type
Screwdriver
Material
Steel
Finish
Unfinished
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAFE1PH2IR10
- Zoro #
- G623360410
- UPC #
- 0075352351773
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Size
- 1/4 in
- Wire Rope Length
- 5 13/16 in
- Bit Industry Size
- PH2
- Overall Length
- 5 13/16 in
- Length
- 5 13/16 in
Details
- Head Style
- Phillips
- Compatible Product Type
- Screwdriver
- Material
- Steel
- Item
- Screwdriver Bit
- Finish
- Unfinished
- Shank Shape
- Hex
- Tip Type
- Standard
- Impact Rated
- Impact Rated
- For Tool Type
- Impact
- Includes Bit Holder
- Bit Holder Not Included
- Measurement System
- Imperial
- Product Type
- Screwdriver Bit
- Series
- Dewalt Elite Series
- Shell Material
- Steel
Description
Screwdriver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.