DEWALT ELITE 1" PH #3 IR BITS 2-CT
- Mfr # DWAF1PH3IR2
- Zoro # G222885956
product price:Â
$
1.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Insert Bit
Shank Size
1/4 in
Bit Industry Size
PH3
Shank Shape
Hex
Series
Dewalt Elite Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAF1PH3IR2
- Zoro #
- G222885956
- UPC #
- 0075352352053
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Size
- 1/4 in
- Bit Industry Size
- PH3
- Wire Rope Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Product Type
- Insert Bit
- Item
- Insert Bit
- Shank Shape
- Hex
- Series
- Dewalt Elite Series
- Includes Bit Holder
- Bit Holder Not Included
- Tip Type
- Standard
- Material
- S2 Steel
- Compatible Product Type
- 1/4 in Adapters, Bit Holder, Power Drill, Power Tool, Screwdriver, Standard Driver
- Head Style
- Phillips
- Finish
- Black Manganese Phosphate
- Measurement System
- Imperial
- For Tool Type
- Impact
- Impact Rated
- Impact Rated
- Shell Material
- S2 Steel
Description
Insert Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.