This item is Discontinued.

Dewalt DEWALT Heavy Duty Electric 5-in-1 Multi-Tacker DWHT75021

DEWALT Heavy Duty Electric 5-in-1 Multi-Tacker (Discontinued)

  • Mfr # DWHT75021
  • Zoro # G302702302
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT75021
Zoro #
G302702302
UPC #
76174750218
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.4
Width
3.9
Height
8.8

Description

The takes heavy duty, narrow flat crown and cable staples, along with 18 GA and 18 GA headless brad nails. Its High/Low power switch allows for tool use with a multitude of materials. It has an integrated wire guide, which allows for accurate stapling over wires. With a comfortable grip and a bottom load for easy refill, this multi-tacker is a must-have on any jobsite.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.