Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" (40mm) Die Grinder, no Lock-On

  • Mfr # DWE4887N

  • Zoro # G9009533


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Features
AC/DC Capacity Works Off Welding Machines and Generators
Includes
(1) 1/4 in Collet, (2) Wrenches
Switch Type
Paddle
No Load RPM
25,000 RPM
Collet Capacity
1/4 in to 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE4887N
Zoro #
G9009533
UPC #
885911351652
Country of Origin
India

Dimensions

Tool Length
14 in
Wheel Dia.
1 1/2 in
Overall Length
14 in
For Wheel Dia.
1.5 in
Collet Size
1/4 in

Details

Item
Die Grinder
Features
AC/DC Capacity Works Off Welding Machines and Generators
Includes
(1) 1/4 in Collet, (2) Wrenches
Switch Type
Paddle
No Load RPM
25,000 RPM
Collet Capacity
1/4 in to 1/8 in
Bearings
Ball
Amps
4.2 A
Corded/Cordless
Corded
Light
No
Arbor Hole
1/4 in
Standards
ANCE, CSA Certified, UL Listed
Handle Design
In-Line
Speed Type
Single
Corded/Banded
Corded
Voltage
120V AC
Tool Weight
3.7 lb
Application
All 1 1/2 in Grinding Applications
Grip Style
Barrel Grip
Collet Guard Type
1/4 in Guard
Minimum Speed
25,000 RPM
Anti-Kickback Clutch Type
None
Max. Speed
25,000 RPM
Case Included
No
Grinder Orientation
Straight
Brake Type
None
Lock-On Switch
No
Anti-Restart Technology
No
Current
4.2 A
Kit Contents
(1) Bare Tool
Number of Speed Settings
1
Power Source
Corded
Safety Stop Mechanisms
None
Tether Style
Tether Ready
Shop By
Hot Buys

Description

The DEWALT DWE4887N 1-1/2" Die Grinder is a corded electric tool intended for use in grinding applications. Featuring a 4.2 amp motor and single-speed operation at 25,000 RPM, this die grinder provides operation at a rated speed of 25,000 RPM. Its straight, in-line design with barrel grip features an in-line design with barrel grip, while the paddle switch (without lock-on) includes paddle switch (without lock-on).


Key Features of the DEWALT DWE4887N Die Grinder:

  • Motor: 4.2 amp motor delivers up to 25,000 RPM for all 1-1/2" grinding applications.

  • Collet Capacity: Accepts both 1/4" and optional 1/8" accessories; includes one 1/4" collet.

  • Switch Type: Paddle switch without lock-on enables operational control.

  • AC/DC Capability: Compatible with standard AC power sources and select welding machines/generators.

  • Ball Bearings Included: ball bearings included

  • Tether Ready: Accommodates tethering as required by jobsite protocols.

  • Kit Contents: Supplied as a bare tool with two wrenches included; case not provided.

  • Certifications: ANCE, CSA Certified, UL Listed for applicable standards compliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.