Die Grinder
- Mfr # DCG420XB
- Zoro # G122937793
product price:Â
$
362.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries Included
0
Handle Type
Rat Tail
Voltage
20V DC
Tool Series
20V MAX*
Power Source - TS Only
Cordless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCG420XB
- Zoro #
- G122937793
- UPC #
- 0198706078819
- Country of Origin
- China
Details
- Number of Batteries Included
- 0
- Handle Type
- Rat Tail
- Voltage
- 20V DC
- Tool Series
- 20V MAX*
- Power Source - TS Only
- Cordless
- Number of Chargers Included
- 0
- Switch Type
- Paddle
- Item
- Die Grinder
- Maximum Speed
- 24,500 RPM
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Die Grinder, Voltage 20V DC, Grinder Orientation Straight, Switch Type Paddle, Brushless Motor Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.