Shop DEWALT
See all product information
Create Account
Domestic Wedge Anchor, PK25
- Mfr # 7436SD1USA-PWR
- Zoro # G323958580
product price:Â
$
132.99
/pk of 25, $5.32/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size
5/8"-11
Material
Steel
Thread Style
Fully Threaded
Minimum Installation Depth
2 3/4 in
Includes
Nuts and Washers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7436SD1USA-PWR
- Zoro #
- G323958580
- UPC #
- 0075352347219
- Country of Origin
- United States
- Item
- Wedge Anchor
- Material
- Steel
- Thread Style
- Fully Threaded
- Includes
- Nuts and Washers
- Industry Standards
- Features
- Anchor can be Installed Through Standard Fixture Holes, Anchor Design Allows for Follow-Up Expansion After Setting Under Tensile Loading, Consistent Performance in High and Low Strength Concrete, Length ID Code and Identifying Marking Stamped on Head of Each Anchor
- Compatible Material
- Concrete
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- ICC Approval Type
- Cracked and Uncracked Concrete
- Wedge Anchor Type
- Wedge Expansion Anchor
- Seismic Approved
- Yes
- Series
- Power-Stud(R)+ SD1
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/8"-11
- Minimum Installation Depth
- 2 3/4 in
- Maximum Material Thickness
- 3 5/8 in
- Overall Length
- 7 in
- Washer Outside Diameter
- 1.3125 in
- Thread Length
- 5 in
- Nut Width
- 0.9375 in
- Anchor Diameter
- 5/8 in
- Drill Bit Size
- 5/8 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 7 in, Thread Length 5 in, Material Steel, Finish Zinc-Plated, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Nut Width 0.9375 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.