Anchor, PK100
- Mfr # 7620SD6USA-PWR
- Zoro # G023958439
product price:Â
$
689.99
/pk of 100, $6.90/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nut Width
0.75 in
Thread Length
1 in
Maximum Installation Torque
40 ft-lb
Seismic Approved
Yes
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7620SD6USA-PWR
- Zoro #
- G023958439
- UPC #
- 0075352139210
- Country of Origin
- United States
- Item
- Wedge Anchor
- Maximum Installation Torque
- 40 ft-lb
- Seismic Approved
- Yes
- Finish
- Plain
- Industry Standards
- System of Measurement
- Inch
- Includes
- Nuts and Washers
- Features
- ICC Approval Type
- Cracked and Uncracked Concrete
- Thread Type
- Coarse
- Compatible Material
- Concrete
- Series
- Power-Stud(R)+ SD6
- Material
- Stainless Steel
- Wedge Anchor Type
- Wedge Expansion Anchor
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Nut Width
- 0.75 in
- Thread Length
- 1 in
- Washer Outside Diameter
- 1.0625 in
- Anchor Diameter
- 1/2 in
- Drill Bit Size
- 1/2 in
- Overall Length
- 2 3/4 in
- Thread Size
- 1/2"-13
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 2 3/4 in, Thread Length 1 in, Material Stainless Steel, Finish Plain, Drill Bit Size 1/2 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.