Dot Laser, Grn, 150 ft

  • Mfr # DCLE14251GB
  • Zoro # G422254255
product price: 
$
592.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Plumb Direction
Plumb Down, Plumb Up
Laser Output
2 mW
Laser Projection
Horizontal, Vertical
Operating Temperature - Minimum
32 Degrees F
Self-Leveling Range
+/-4 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCLE14251GB
Zoro #
G422254255
UPC #
885911996570
Country of Origin
China

Dimensions

Tripod Thread Size
1/4 in, 5/8 in
Fits Chest Size
Compact Design, Fine Adjustment Knob

Details

Plumb Direction
Plumb Down, Plumb Up
Laser Output
2 mW
Laser Projection
Horizontal, Vertical
Operating Temperature - Minimum
32 Degrees F
Self-Leveling Range
+/-4 Degrees
Number of Dots
5
Laser Beam Color
Green
Working Range with Detector - Maximum
330 ft
Leveling Type
Pendulum Self-Leveling
Working Range without Detector - Maximum
150 ft
Number of Lines
2
Indoor Range - Maximum
150 ft
Material
Plastic
Operating Temperature - Maximum
122 Degrees F
Mount Type
Magnetic, Tripod
Features
Compact Design, Fine Adjustment Knob
IP Rating
IP54
Standards
21 CFR 1040.10 and 1040.11, 47 CFR and 2.1077, CSA STD C22.2 No. 61010-1, IEC 60825-1 Ed. 3, UL STDS 61010-1 and 2595
Laser Class
Class 2
Includes
Cable Compatible with USB-C Cables and Connectors, Mounting Plate, Storage Case
Item
Dot Laser
Accuracy
+/-1/8 in @ 33 ft
Shell Material
Plastic

Description

Dot Laser, Accuracy +/-1/8 in @ 33 ft, Battery Type Not Applicable, Features Compact Design, Fine Adjustment Knob, Includes Cable Compatible with USB-C Cables and Connectors, Mounting Plate, Storage Case, Number of Planes Not Applicable, Number of Dots 5, Number of Lines 2, Working Range with Detector - Maximum 330 ft, Working Range without Detector - Maximum 150 ft, Mount Type Magnetic, Tripod, Includes Batteries Not Applicable, Leveling Type Pendulum Self-Leveling

Restrictions

Hazardous material

Ratings & reviews