Shop DEWALT
See all product information
Create Account
Line Laser, Grn, 100 ft
- Mfr # DCLE14301GB
- Zoro # G122254524
product price:Â
$
543.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Working Range with Detector - Maximum
260 ft
Laser Projection
Horizontal, Vertical
Laser Output
2 mW
Mount Type
Magnetic, Tripod
IP Rating
IP54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCLE14301GB
- Zoro #
- G122254524
- UPC #
- 885911996587
- Country of Origin
- China
- Working Range with Detector - Maximum
- 260 ft
- Item
- Line Laser
- Laser Projection
- Horizontal, Vertical
- Laser Output
- 2 mW
- Mount Type
- Magnetic, Tripod
- IP Rating
- IP54
- Features
- Compact Design, Fine Adjustment Knob
- Laser Class
- Class 2
- Number of Planes
- 3
- Accuracy
- +/-1/8 in @ 33 ft
- Leveling Type
- Pendulum Self-Leveling
- Standards
- 21 CFR 1040.10 and 1040.11, 47 CFR and 2.1077, CSA STD C22.2 No. 61010-1, IEC 60825-1 Ed. 3, UL STDS 61010-1 and 2595
- Indoor Range - Maximum
- 100 ft
- Material
- Plastic
- Laser Beam Color
- Green
- Working Range without Detector - Maximum
- 100 ft
- Operating Temperature - Minimum
- 32 Degrees F
- Operating Temperature - Maximum
- 122 Degrees F
- Includes
- Cable Compatible with USB-C Cables, Mounting Plate, Storage Case
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Tripod Thread Size
- 1/4 in, 5/8 in
- Fits Chest Size
- Compact Design, Fine Adjustment Knob
Description
Line Laser, Accuracy +/-1/8 in @ 33 ft, Battery Type Not Applicable, Features Compact Design, Fine Adjustment Knob, Includes Cable Compatible with USB-C Cables, Mounting Plate, Storage Case, Number of Planes 3, Number of Dots Not Applicable, Number of Lines Not Applicable, Working Range with Detector - Maximum 260 ft, Working Range without Detector - Maximum 100 ft, Mount Type Magnetic, Tripod, Includes Batteries Not Applicable, Leveling Type Pendulum Self-Leveling
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.