DPG218 RapidFitSlip On Glove
- Mfr # DPG218M
- Zoro # G3856896
product price:Â
$
12.49
/pk
Zoro's best price: not eligible for any other offers or promotions
Key Features
Glove Size
M
Glove Materials
Synthetic Leather, Back
Length
11 in
ANSI/ISEA Abrasion Level
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPG218M
- Zoro #
- G3856896
- UPC #
- 674326234724
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Length
- 11 in
Details
- Item
- Knit Gloves
- Glove Materials
- Synthetic Leather, Back
- ANSI/ISEA Abrasion Level
- Not Rated
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.