Shop DEWALT
See all product information
Create Account
DPG200 General Utility Performance Glove, PK1
- Mfr # DPG200L
- Zoro # G3857009
product price:Â
$
16.95
/pk
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Glove Materials
Spandex, Synthetic Leather
Length
10
Cuff Style
Hook and Loop Closure
Fabric Weight
0.225
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPG200L
- Zoro #
- G3857009
- UPC #
- 674326232560
- Country of Origin
- China
- Item
- General Utility Glove
- Color
- Black
- Glove Materials
- Spandex, Synthetic Leather
- Cuff Style
- Hook and Loop Closure
- Fabric Weight
- 0.225
- Features
Dimensions
- Glove Size
- L
- Length
- 10
- Height
- 1.6
- Width
- 3.6
Description
DEWALT(R) DPG200 General Utility Perform,PR, Package Quantity 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.