Drill, 0.5 in, 600 RPM

  • Mfr # DCD130B/DCB609
  • Zoro # G023366845
product price: 
$
927.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Product Badging
Perform and Protect
Battery Series
FLEXVOLT(R)
Number of Speed Settings
1
Handle Type
Pistol Grip
Speed - Maximum
600 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD130B/DCB609
Zoro #
G023366845
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Length
10 1/8 in
Wire Rope Length
10 1/8 in
Length
10 1/8 in

Details

Product Badging
Perform and Protect
Battery Series
FLEXVOLT(R)
Number of Speed Settings
1
Handle Type
Pistol Grip
Speed - Maximum
600 RPM
Number of Batteries Included
1
Tool Weight
6.9 lb
Motor Type
Brushless
7 Combo Product Type
Drill/Driver, Battery
Battery Chemistry
Li-Ion
Safety Features
E-Clutch
Chuck Type
Keyless
Power Source
Cordless
Voltage
60 V
Battery Capacity
9.0 Ah
Product Type
General Purpose
Number of Chargers Included
0
Battery Platform
FLEXVOLT(R)
Item
Drill Kit
Tool Series
FLEXVOLT(R)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Drill Kit, Voltage 60 V, Battery Capacity 9.0 Ah, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 6.9 lb

Ratings & reviews