This item is Discontinued.

Dewalt Drill Accessories, 9-3/10"L, 1/4" Shank DWAMRA38

Drill Accessories, 9-3/10"L, 1/4" Shank (Discontinued)

  • Mfr # DWAMRA38
  • Zoro # G109615997
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAMRA38
Zoro #
G109615997
UPC #
885911904179
Country of Origin
China

Dimensions

Shank Size
1/4 in
Overall Length
9 5/16 in

Details

Item
Drill Accessories
For Use With
Impact Drivers
Accessory Type
Modular Right Angle Attachment
Impact Rated
Impact Rated
Product Type
Modular Right Angle Attachment
Compatible Product Type
Impact Drivers

Description

Drill Accessories, Accessory Type Modular Right Angle Attachment, For Use With Impact Drivers, Impact Rated Impact Rated, Overall Length 9 5/16 in, Shank Size 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.