Shop DEWALT

Impact Connect Copper Pipe Cutter Attachment

  • Mfr # DWACPRIR

  • Zoro # G108168098


product price:  $105.00
/ea
Free Shipping & Returns

Key Features

Application
Cutting
Impact Rated
Impact Rated
Accessory Type
Copper Pipe Cutter Attachment
For Use With
Impact Driver
Overall Length
12 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWACPRIR
Zoro #
G108168098
UPC #
885911800983
Country of Origin
China

Dimensions

Overall Length
12 3/16 in
Overall Width
7 7/8 in
Overall Height
12 3/16 in
For Chuck Size
1/4 in
Overall Diameter
4 11/16 in

Details

Item
Pipe Cutter Attachment
Application
Cutting
Impact Rated
Impact Rated
Accessory Type
Copper Pipe Cutter Attachment
For Use With
Impact Driver
Compatible Manufacturer Model Number
Tool Series
IMPACT CONNECT
Product Type
Copper Pipe Cutter Attachment
Compatible Brand
DEWALT
Compatible Product Type
Impact Driver

Description

The DEWALT DWACPRIR Impact ConnectTM Copper Pipe Cutter Attachment is designed to enable use of select DEWALT and compatible pro-grade 18V impact drivers for copper pipe cutting. This attachment facilitates copper pipe cutting using an existing impact driver.


Key Features of the DEWALT DWACPRIR Impact ConnectTM Copper Pipe Cutter Attachment:

  • Accessory Type: Designed specifically as a copper pipe cutter attachment for use with impact drivers.

  • Compatible Product Type: Compatible with select DEWALT 20V MAX* and certain professional-grade 18V impact drivers (refer to compatible model list).

  • Quick-Change Brace System: Supports switching between applications quickly without additional interruptions.

  • Cutting Speed & Effort: Cuts up to four times faster than manual methods and requires significantly less physical effort compared to traditional hand tools.

  • Full-Range Cut Capacity: Accommodates pipes up to a maximum cut capacity of 1 inch; includes wheels for 1/2 inch and 3/4 inch pipes (1 inch wheel sold separately).

  • Maneuverability: Provides rotation capability designed to support access at various angles.

  • Impact Rated: Built to withstand the demands of high-torque applications using an impact driver.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.