Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" Black Oxide Split Point Drill Bit

  • Mfr # DW1120

  • Zoro # G7421373


product price: $6.99
/ea

Key Features

Drill Bit Size
5/16 in
Overall Length
3 19/100 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1120
Zoro #
G7421373
UPC #
885911248686
Country of Origin
United States

Dimensions

Drill Bit Size
5/16 in
Overall Length
3 19/100 in
Shank Dia.
5/16 in
Drilling Depth
3-3/16 in
Flute Length
4 1/2 in
Depth:Dia. Ratio
14xD
Drill Length Class
Jobber Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
black oxide
Shank Type
Straight
Impact Rated
No
Cutting Direction
Right Hand
Decimal Equivalent
0.3125 in
Features
Patented Core Diameter Reduces Breakage
Shank Shape
Round
Standards
Not Rated
Finish - Machining
Black Oxide
Drill Bit Point Type
Split Point
Material - Machining
High Speed Steel
Flute Type
Spiral
Web Construction
Tapered
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Plastic, Steel, Wood
Point Type
Split Point

Description

Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3125 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.