
Drill Bits, 1/4" Hex
Mfr # DWA5017
Zoro # G309232017
product price: $4.99
/eaKey Features
Overall Length
4 1/4 in
Shank Type - Machining
Quick-Change Hex
Drill Bit Size
17/64 in
Shank Hex Size
1/4 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA5017
Zoro #
G309232017
UPC #
885911763530
Country of Origin
Thailand
Dimensions
Overall Length
4 1/4 in
Drill Bit Size
17/64 in
Shank Hex Size
1/4 in
Flute Length
2 3/4 in
Depth:Dia. Ratio
10xD
Details
Item
Hex Shank Drill Bit
Shank Type - Machining
Quick-Change Hex
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Cutting Direction
Right Hand
Number of Flutes
2
Decimal Equivalent
0.2656
Measurement System
Fractional Inch
Drill Bit Point Angle
135 Degrees
Primary Material Application
Plastic, Steel, Wood
Flute Type
Spiral
Series
Impact Ready
Helix Angle - Maximum
31 Degrees
Impact Rating
Impact Rated
Spiral Direction
Right Hand
Helix Angle - Minimum
31 Degrees
Drill Bit Point Type
Split Point
Standards
DIN 1414, DIN ISO 1101, DIN ISO 2768-mH
Description
Hex Shank Drill Bit, 17/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black and Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.