Drill Bits
- Mfr # DWAFE2PH2IR2S
- Zoro # G824218848
product price:Â
$
6.25
/ea
Sold in multiples of 2 for
$12.50
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Shape
Hex
Series
Elite
Head Style
Phillips
Measurement System
Imperial
Includes Bit Holder
Bit Holder Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAFE2PH2IR2S
- Zoro #
- G824218848
- UPC #
- 0075352351735
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2 1/2 in
- Bit Industry Size
- PH2
- Shank Size
- 1/4 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Item
- Driver Bit
- Shank Shape
- Hex
- Series
- Elite
- Head Style
- Phillips
- Measurement System
- Imperial
- Includes Bit Holder
- Bit Holder Not Included
- For Tool Type
- Impact
- Impact Rated
- Impact Rated
- Product Type
- Screwdriver Bit
- Finish
- Unfinished
- Tip Type
- Standard
- Material
- Steel
- Compatible Product Type
- Power Tool
- Shell Material
- Steel
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.