Shop DEWALT
Create Account
DW2660-2 Power Bit, T20 Drive, Torx Drive, 1/4 in Shank, Hex Shank, Steel
- Mfr # DW2660-2
- Zoro # G604375945
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DW2660-2
- Zoro #
- G604375945
- UPC #
- 885911061063
- Country of Origin
- Taiwan, Province of China
Description
The DEWALT DW2660-2 Power Bit is intended for use with power screwdrivers and compatible fasteners in various materials. This pack includes two T20 Torx drive bits, each constructed from steel and featuring a 1/4 inch hex shank for compatibility with standard tool holders.
Key Features of the DEWALT DW2660-2 Power Bit:
- Drive Type: T20 Torx drive is compatible with corresponding fasteners.
- Shank Design: 1/4 inch hex shank is compatible with standard tool holders and screwdriver chucks.
- Material: Made from steel construction suitable for repeated use as specified by manufacturer guidelines.
- Treatment: Heat treated according to manufacturer specifications regarding breakage and wear resistance.
- Package Quantity: Includes one pack containing two power bits.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.