Shop DEWALT
See all product information
Create Account
Drill Bits
- Mfr # DWAFE3TX25IR5
- Zoro # G624218536
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Product Type
Power Tool
Shank Size
1/4 in
Impact Rated
Impact Rated
Measurement System
Imperial
Overall Length
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAFE3TX25IR5
- Zoro #
- G624218536
- UPC #
- 0075352351605
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Size
- 1/4 in
- Overall Length
- 3 1/2 in
- Bit Industry Size
- T25
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- Driver Bit
- Compatible Product Type
- Power Tool
- Impact Rated
- Impact Rated
- Measurement System
- Imperial
- Shank Shape
- Hex
- Head Style
- Torx(R)
- Series
- Elite
- For Tool Type
- Impact
- Material
- Steel
- Includes Bit Holder
- Bit Holder Not Included
- Product Type
- Screwdriver Bit
- Tip Type
- Standard
- Finish
- Unfinished
- Shell Material
- Steel
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.