Shop DEWALT
See all product information
Create Account
Drill Bits
- Mfr # DWAFE6SQ2IR
- Zoro # G424218637
product price:Â
$
3.69
/ea
Sold in multiples of 3 for
$11.07
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Tool Type
Impact
Shank Size
1/4 in
Bit Industry Size
S2
Measurement System
Imperial
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAFE6SQ2IR
- Zoro #
- G424218637
- UPC #
- 0075352351551
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Size
- 1/4 in
- Bit Industry Size
- S2
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Driver Bit
- For Tool Type
- Impact
- Measurement System
- Imperial
- Material
- Steel
- Includes Bit Holder
- Bit Holder Not Included
- Shank Shape
- Hex
- Impact Rated
- Impact Rated
- Series
- Elite
- Product Type
- Screwdriver Bit
- Head Style
- Square
- Compatible Product Type
- Power Tool
- Finish
- Unfinished
- Tip Type
- Standard
- Shell Material
- Steel
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.