Dewalt
Drill, Cordless, 1320 RPM, 60V DC
Mfr # DCD470X1/DCB606
Zoro # G0187068
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 60V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 6.0 Ah
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Kit, Cordless, 1250 RPM, 60V DC DCD460T2/DCB606
- DEWALT Cordless Stud and Joist Drill Kit, 60V DCD471X1
- DEWALT Cordless Drills, 20V DC, 1650RP, Bare Tool DCD793B
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Li-Ion DCD130T1
- DEWALT Cordless Drill DCD794D1
- DEWALT Cordless Drills, 1250 RPM Max. Speed DCD445B
- DEWALT Cordless Drill, Brushless, 20 Volt DC, 1/2 in Chuck, Compact, 2 Batteries and Charger Included DCD780C2
- DEWALT DRILL/DRIVER 1/2" 20V MAX LI-ION 3 SPEED DWDCD985M2
- DEWALT 1/2 in, 20.0 Cordless Drill, Battery Included DCD780C2, DCB203
- ROADPRO 12V Cordless Drill RPRD21CD003
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck DCD800D1E1
- Dewalt Cordless Drills